Bristol 59-13/16 in. Floor Mount Vanity in Whitewashed Walnut

Part #J157V60SWW3EMR  |  Item #9312366  |  Manufacturer Part #157-V60S-WW-3EMR

$2,658.56 EACH

Color/Finish: Whitewashed Walnut

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single door cabinet with one shelf and seven drawers, lower drawers are "double height", top middle drawer is tip out style
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Optional designer wood backsplash included with cabinet
  • 3cm polished Marfil top by Silestone is highly stain and scratch resistant with low liquid absorption rate. Top features N-Boost technology designed to modify the surface at a molecular level, facilitates easier cleaning and maintenance.
  • Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • Hand-turned, square, tulip style legs on cabinet, with full plinth base for easy floor cleaning

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bristol

Color Finish: Whitewashed Walnut

Color Finish Category: Browns

Depth: 22-7/8 in

GSA Approved: No

Hardware Included: No

Height: 34 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: [Brushed Aluminum, Hardwood Solids, Mahogany, Quartz, Walnut Veneer, Wood]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 1

Number of Drawers: 5

Number of Holes: 3 Hole

Number of Shelves: 1

Origin: Global

Vanity Top Shape: Rectangle

Width: 59-13/16 in