Bristol 71-13/16 in. Floor Mount Vanity in Bright White, Satin Nickel with Classic White

Part #J157V72BW3CLW  |  Item #9209247  |  Manufacturer Part #157-V72-BW-3CLW

$3,045.00 EACH

Color/Finish: Bright White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Optional designer wood backsplash included with cabinet
  • 3 cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
  • Premium sink(s) specifically made for our 3 cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • Hand-turned, square, tulip style legs on cabinet, with full plinth base for easy floor cleaning

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Bristol

Color Finish: Bright White

Color Finish Category: Whites

Depth: 22-7/8 in

Drain Location: Bottom

GSA Approved: No

Height: 32-9/16 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Parawood, Plywood, Quartz, Walnut Veneer]

NSF Certified: No

Number Of Bowls: 2

Number of Doors: 4

Number of Drawers: 6

Number of Holes: 6 Hole

Origin: Global

Overall Sink Size: 17-13/100 in x 12 in

Sink Depth: 4-19/50 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Style: Transitional

Vanity Top Shape: Rectangle

Width: 71-13/16 in