28-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel
Brittany 28-7/8 in. Floor Mount Vanity in Cottage White with Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One Bamboo Drawer Organizer inside the middle drawer
- Brushed nickel finished hardware
- Single door cabinet with one shelf and three drawers, lower drawer is "double height", top drawer is tip-out style
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Soft-close, undermount drawer glides and soft-close door hinges
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Cabinets purchased separately will work with your own top
- Optional designer wood backsplash included with cabinet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Brittany
- Color Finish Category:
- Whites
- Color Finish Name:
- Cottage White
- Depth:
- 22-15/16 in
- GSA Approved:
- No
- Height:
- 32-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Birch Solids, Birch Veneer
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 3
- Number of Shelves:
- 1
- Origin:
- Global
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 28-7/8 in