Brookfield 36 in. Single Cabinet w/ Drawers, Antique Black

You last purchased this on
 
James Martin Vanities

Brookfield 36 in. Single Cabinet w/ Drawers, Antique Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Brookfield 36 in. Single Cabinet w/ Drawers, Antique Black

  • Fast #
  • Part #J1471145536
  • Item #7867424
  • Manufacturer Part #147-114-5536
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Solid Kiln-Dried grade A hardwood
  • Single door cabinet with two drawers and interior shelf space
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Cabinets purchased separately will work with your own top
  • Optional designer wood backsplash included with cabinet
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Antique Black
Depth:
22-4/5 in
Door Style:
Raised Panel
Door Swing:
Outswing
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
33-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
2
Number of Handles:
Four Handle
Number of Shelves:
1
OSHA:
No
Origin:
Global
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J1471145536
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No