23-5/8 in. Floor Mount Vanity in Rustic Ash
Brooklyn 23-5/8 in. Floor Mount Vanity in Rustic Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Brooklyn
- Color Finish Category:
- Greys
- Color Finish Name:
- Rustic Ash
- Depth:
- 18-1/10 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Base Mount
- LED Light:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Drawers:
- 1
- Number of Shelves:
- 1
- Pedestal Only:
- No
- Style:
- Transitional
- Vanity Top Shape:
- Rectangle
- Vessel Only:
- No
- Width:
- 23-5/8 in
- cUPC Certified:
- No