23-5/8 in. Freestanding Vanity in Platinum Ash
Brooklyn 31 23-5/8 in. Freestanding Vanity in Platinum Ash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Brooklyn 31
- Color Finish Category:
- Browns
- Color Finish Name:
- Platinum Ash
- Depth:
- 18-1/10 in
- Diameter:
- 40-49/50 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Base Mount
- LED Light:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Number of Shelves:
- 1
- Pedestal Only:
- No
- Product Type:
- Vanity Cabinet
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 23-5/8 in