19-5/8 in. Floor Mount Vanity in Mineral Grey
Chianti 19-5/8 in. Floor Mount Vanity in Mineral Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Collection:
- Chianti
- Color Finish Category:
- Greys
- Color Finish Name:
- Mineral Grey
- Configuration:
- Single Sink
- Depth:
- 15-3/8 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- Installation Type:
- Freestanding
- LED Light:
- No
- Material:
- Poplar Wood
- Mirror Included:
- No
- Number of Shelves:
- 1
- Width:
- 19-5/8 in
- cUPC Certified:
- No