Chianti 23-5/8 in. Floor Mount Vanity in Glossy White, Brushed Nickel with White Gloss

Part #JE303V24GWBNKWG  |  Item #9009108  |  Manufacturer Part #E303-V24-GW-BNK-WG

$1,059.23 EACH

Color/Finish:  

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The Chianti bath vanity by James Martin Vanities measures 23.63 in. W x 18.13 in. D x 27.5 in. H, providing ample storage for your bath space
  • Solid Surface technology with integrated sink
  • Vanity top pre-drilled for single hole faucet for easy installation – faucet sold separately
  • Legs can be removed and the cabinet wall mounted
  • Hand polished resin top is durable enough to withstand the test of time elevating your space from bland to beautiful
  • Decorative furniture grade vanity gives your bathroom an elegant touch
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed
  • Comes with anti tipping hardware

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Chianti

Color Finish: [Glossy White, Brushed Nickel]

Color Finish Category: Whites

Depth: 18-1/8 in

Door Style: Rectangle Raised Panel

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 35-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [MDF, Resin, Yellow Poplar Solid]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Holes: 1 Hole

Number of Shelves: 1

Origin: Global

Sink Bowl Size: 19 in x 11-1/8 in x 3-1/2 in

Sink Depth: 5-1/2 in

Sink Installation Type: [Integral, Top Mount]

Sink Material: Solid Surface

Style: Transitional

Vanity Top Shape: Rectangle

Width: 23-5/8 in