23-5/8 in. Floor Mount Vanity in Whitewashed Walnut, Brushed Nickel with White Gloss
23-5/8 in. Floor Mount Vanity in Whitewashed Walnut, Brushed Nickel with White Gloss
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
James Martin Vanities 24" STAINLESS STEEL BASE, BRUSHED NICKEL
Part #JE303B24BNK
- Solid Surface technology with integrated sink
- Vanity top pre-drilled for single hole faucet for easy installation – faucet sold separately
- The Chianti bath vanity by James Martin Vanities measures 23.63 in. W x 18.13 in. D x 27.5 in. H, providing ample storage for your bath space
- Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed
- Decorative furniture grade vanity gives your bathroom an elegant touch
- All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
- Hand polished resin top is durable enough to withstand the test of time elevating your space from bland to beautiful
- Legs can be removed and the cabinet wall mounted
- Comes with anti tipping hardware
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Whitewashed Walnut/Brushed Nickel
- Depth:
- 18-1/8 in
- Door Style:
- Rectangle Raised Panel
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Height:
- 35-3/8 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Freestanding
- MA Approved -:
- No
- MSS:
- No
- Material:
- Birch Veneer, MDF, Parawood Solid, Resin, Walnut Veneer
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Shelves:
- 1
- OSHA:
- No
- Origin:
- Global
- SCAQMD Compliant:
- No
- Sink Bowl Size:
- 19 in x 11-1/8 in x 3-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Integral, Top Mount
- Sink Material:
- Solid Surface
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No