24" STAINLESS STEEL BASE, RADIANT GOLD
Chianti 24" STAINLESS STEEL BASE, RADIANT GOLD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Chianti
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Radiant Gold
- Depth:
- 17-9/10 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Base Mount
- LED Light:
- No
- Material:
- Stainless Steel
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Base
- UL Listed:
- No
- Width:
- 23-1/4 in
- cUPC Certified:
- No