Chicago 36 in. Single Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink

You last purchased this on
 
James Martin Vanities

Chicago 36 in. Single Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Chicago 36 in. Single Vanity, White Washed Walnut, with 3 CM Classic White Quartz Top w/ Sink

  • Fast #
  • Part #J305V36WWW3CLW
  • Item #7868825
  • Manufacturer Part #305-V36-WWW-3CLW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Vanity cabinet may be hung on wall, or chrome finish metal legs may be used for the cabinet to sit on the floor.
  • Two doors for easy access and one tip-out drawer for ample storage.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Premium sink(s) specifically made for our 3cm Silestone countertops, these solid surface sinks are rated for both residential and commercial use.
  • Soft-close door hinges
  • 3cm polished Classic White top by Silestone is highly stain and scratch resistant with low liquid absorption rate.
  • Cabinet height without legs is 27.6"
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
23-1/2 in
Diameter:
49-19/50 in
Drain Included:
No
Drain Location:
Bottom Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
FSC Certified:
No
Faucet Center Size:
8 in
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Height:
33-4/5 in
IAPMO Listed -:
No
ISO:
No
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
1
Number of Handles:
Four Handle
Number of Holes:
3 Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
Overflow Included:
Yes
Pedestal Only:
No
Sink Depth:
4-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J305V36WWW3CLW
UL Listed:
No
Vessel Only:
No
WaterSense Labeled:
No