Essential 28 in. Mirror, Brushed Nickel
Essential 28 in. Mirror, Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- LED backlit. Lighting color temperature: 4000K. UL Rated electrical supply (110V).
- Premium quality metal panel for hanging.
- Material: Stainless steel & LED perimeter & one 3 times magnification inset mirror-inset magnification mirror with independent LED lighting.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- This mirror is designed to be hung vertically.
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Coating:
- UV Resistant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Cord Length:
- 5 ft
- Depth:
- 2-1/2 in
- Diameter:
- 54-19/50 in
- Dimmable:
- No
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 3 mm
- Hardware Included:
- Yes
- Height:
- 45-1/2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- MA Approved -:
- No
- MSS:
- No
- Material:
- Metal
- Mirror Included:
- Yes
- Mirror Magnification:
- 3x
- Mirror Shape:
- Rectangle
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J945M28BNK
- UL Listed:
- No
- WaterSense Labeled:
- No