18-1/2 x 14 in. Rectangular Undermount Bathroom Sink in White
Legacy 18-1/2 x 14 in. Rectangular Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2013, ASME A112.19.2-2018
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45 2013, CSA B45.1-18
- Collection:
- Legacy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Mount:
- Top Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/2 in x 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Width:
- 14 in