Linear 36 in. Single Vanity, Whitewashed Walnut w/ Glossy White Solid Surface Top

You last purchased this on
 
James Martin Vanities

Linear 36 in. Single Vanity, Whitewashed Walnut w/ Glossy White Solid Surface Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Linear 36 in. Single Vanity, Whitewashed Walnut w/ Glossy White Solid Surface Top

  • Fast #
  • Part #J210V36WWGW
  • Item #7869106
  • Manufacturer Part #210-V36-WW-GW
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance
  • Brushed Nickel finished hardware
  • Two doors and one shelf and one inside
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Glossy White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
  • Solid Surface countertops are resistant to staining, mildew and UV light
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
BAA Compliant:
No
Basin Depth:
3-27/50 in
Basin Length:
23-31/50 in
Basin Shape:
Rectangle
Basin Width:
13-39/50 in
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
19 in
Door Style:
Raised Panel
Door Swing:
Outswing
Drain Included:
No
Drain Location:
Bottom Center
Drain Opening:
1-3/4 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Freestanding
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
1
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Number of Shelves:
1
OSHA:
No
Origin:
Global
Overflow Included:
No
Sink Depth:
2 in
Sink Material:
Solid Surface
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J210V36WWGW
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No