Linear 36 in. Single Vanity, Mid Century Walnut w/ Matte White Solid Surface Top
Linear Linear 36 in. Single Vanity, Mid Century Walnut w/ Matte White Solid Surface Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance
- Satin Nickel finished hardware
- Two doors and one shelf and one inside
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- Matte White Solid Surface, integrated top and sink included with Solid Surface cover for drain.
- Solid Surface countertops are resistant to staining, mildew and UV light
- Drawer bottoms are lined with our signature brushed aluminum laminate
- Premium soft close hinges on doors, with under-mount soft close slides on drawers
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Basin Depth:
- 3-27/50 in
- Basin Length:
- 23-31/50 in
- Basin Shape:
- Rectangle
- Basin Width:
- 13-39/50 in
- Collection:
- Linear
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 23-1/2 in
- Door Style:
- Raised Panel
- Door Swing:
- Outswing
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Energy Star Compliant:
- No
- Faucet Center Size:
- 1-3/4 in
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- Hardware Included:
- Yes
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- Material:
- Wood
- Material Type:
- Plywood
- Mirror Included:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Shelves:
- 1
- Origin:
- Global
- Overflow Included:
- No
- Sink Depth:
- 3-27/50 in
- Sink Material:
- Solid Surface
- Type:
- J210V36WLTMW
- WaterSense Labeled:
- No
- cUPC Certified:
- No