MARCELLO 36 SINGLE VANITY CHESTNUT W/ 3CM ETERNAL SERENA TOP
MARCELLO 36 SINGLE VANITY CHESTNUT W/ 3CM ETERNAL SERENA TOP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
- The drawer box features English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning
- 3cm eased edge Grey Expo quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- Soft-close, full extension undermount drawer glides and soft-close door hinges
- Floating vanity with mounting hardware. Designed to be 36" height including optional 3 cm top.
- Tab style door pulls in Champagne Brass finish
- 1 Floating shelf, included
- 2 Door cabinet with interior drawer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- Number of Holes:
- 3 Hole
- Type:
- JD200V36CSN3ESR
- Vanity Top Shape:
- Square