Mercer Island 48 in. Single Vanity, Glossy White

You last purchased this on
 
James Martin Vanities

Mercer Island 48 in. Single Vanity, Glossy White

This product requires certification to purchase.
Brand image
You last purchased this on
 
James Martin Vanities

Mercer Island 48 in. Single Vanity, Glossy White

  • Fast #
  • Part #J389V48GWA
  • Item #7868972
  • Manufacturer Part #389-V48-GW-A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Brushed Nickel finish drawer pulls are standard and ship with the cabinet.
  • Two doors & three drawers.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • One solid Bamboo in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Requires Certification

Recommended Accessories


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Adjustable:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Cord Length:
7 ft
Depth:
19-1/2 in
Door Style:
Solid
Door Swing:
Outswing
Drain Included:
No
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
FSC Certified:
No
Faucet Included:
No
Faucet Mount:
Top Mount
Frame Type:
Framed
GSA Approved:
No
Hardware Included:
Yes
Height:
14-1/2 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
LED Light:
No
MA Approved -:
No
MSS:
No
Material:
Wood
Material Type:
Plywood
Mirror Included:
No
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
3
Number of Handles:
Five Handle
OSHA:
No
Origin:
Global
Overflow Included:
No
Smart Home Enabled:
No
Swing Arm Included:
No
Towel Bar Included:
No
Type:
J389V48GWA
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No