12 x 20 in. Linen Tower in Mid Century Walnut
Milan 12 x 20 in. Linen Tower in Mid Century Walnut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Adjustable Shelves:
- No
- Application:
- Commercial, Residential
- Coating:
- UV Resistant
- Collection:
- Milan
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Walnut
- Depth:
- 17-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Hardware Included:
- Yes
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- LED Light:
- No
- Material:
- Wood, Veneer, MDF
- Mirror Included:
- No
- Number of Shelves:
- 1
- Width:
- 12 in