Savannah/Providence Mirror, Driftwood
Savannah/Providence Mirror, Driftwood
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3mm thickness glass for mirror.
- Premium quality recessed "keyhole" style brackets for hanging.
- Wood species: Ash solids. Wire brush effect with White Dust finish.
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
- This mirror is designed to be hung vertically.
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Coating:
- UV Resistant
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Depth:
- 3-1/2 in
- Diameter:
- 50-77/100 in
- Dimmable:
- No
- Drain Included:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Faucet Included:
- No
- Faucet Mount:
- Top Mount
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Thickness:
- 3 mm
- Hardware Included:
- Yes
- Height:
- 43 in
- IAPMO Listed -:
- No
- ISO:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- LED Light:
- No
- MA Approved -:
- No
- MSS:
- No
- Material:
- Wood, Veneer
- Mirror Edge:
- Clean Cut Edge
- Mirror Included:
- Yes
- Mirror Shape:
- Rectangle
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- OSHA:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Swing Arm Included:
- No
- Towel Bar Included:
- No
- Type:
- J2381075911
- UL Listed:
- No
- WaterSense Labeled:
- No