1/2 in. Stainless Steel Full Port Threaded 400# FIRE-TITE Ball Valve w/PTFE Seats
Clincher® Series 2000 1/2 in. Stainless Steel Full Port Threaded 400# FIRE-TITE Ball Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality
- Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- ASTM:
- ASTM A-193 Grade 2H, ASTM A-193 Grade B7, ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Clincher® Series 2000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 2-17/50 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure Class:
- 800#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -60 to 500 Deg F (-51 to 260 Deg C)
- Type:
- IB300CAPB
- UL Listed:
- Yes
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 1.1 lb
- Width:
- 1-81/100 in
- cUPC Certified:
- No