3/4 in. CF8M Stainless Steel Standard Port Threaded 2000# Ball Valve
Eliminator™ 3/4 in. CF8M Stainless Steel Standard Port Threaded 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polymeric flexible lip-seat design offers tight shut-off in either direction and extended cycle life with minimum maintenance
Specifications
- Collection:
- Eliminator™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 1200 psi
- Pressure Class:
- 2000#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in