1-1/2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats
Series 100 1-1/2 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for applications where non-relieving seats are acceptable
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Collection:
- Series 100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- Length:
- 4-1/25 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 450
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Type:
- J156MJZ
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 4 lb