1-1/4 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats

You last purchased this on
 
Jamesbury

Series 100 1-1/4 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jamesbury

Series 100 1-1/4 in. Stainless Steel Standard Port NPT 2000# Ball Valve w/Reinforced PTFE Seats

  • Fast #
  • Part #J156MH
  • Item #3296006
  • Manufacturer Part #MA0021363
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for applications where non-relieving seats are acceptable
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
Collection:
Series 100
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Stainless Steel
Length:
3-57/100 in
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
450
Pressure - High:
2000
Pressure Class:
2000#
Type:
J156MHZ
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
2.6 lb