1/2 in. Carbon Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
Series 3000 1/2 in. Carbon Steel Standard Port NPT 2000# Ball Valve w/Filled PTFE with graphite seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Series 3000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- Length:
- 2-4/5 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil
- Type:
- J332236MLDZ
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.75 lb