1 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 4000 1 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 4000 1 in. Stainless Steel Full Port Socket Weld CL800 Fire-Tite Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J4DBO3600XT2G
  • Item #5166273
  • Manufacturer Part #MA0008842
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-351
Clean Bagged:
No
Collection:
Series 4000
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
Height:
3-12/25 in
IAPMO Listed -:
No
Length:
4-11/50 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
2500 psi
Pressure Class:
800#
Recommended Valve Application:
Water
Type:
J4DBO3600XTB2G
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Xtreme
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
6.8 lb