3/4 in. Carbon Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 3/4 in. Carbon Steel Full Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self relieving seat technology
- Patented stem seal technology
- Robust engineering design
- High quality
- Multiple end connections (threaded, socket weld, butt weld, custom)
- ISO compliant bonnet
Specifications
- ANSI:
- ANSI Class 600, ANSI B16.34, ANSI B31.1, ANSI B31.3, ANSI B331.4
- API:
- API 607
- ASTM:
- ASTM A-216 WCB
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 3-29/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-1/20 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- Xtreme
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Temperature Range:
- -20 to 100 Deg F
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 0.85 lb