3/4 in. Stainless Steel Standard Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
Series 4000 3/4 in. Stainless Steel Standard Port NPT 2000# Fire-Tite Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34, ANSI B31.1
- ASTM:
- ASTM A-216 WCB
- Clean Bagged:
- No
- Collection:
- Series 4000
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 2-13/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-1/10 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 3/4 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 2.7 lb