1-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats
Series 7000 1-1/2 in. Carbon Steel Standard Port Flanged 150# Ball Valve w/Xtreme Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Collection:
- Series 7000
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211, ISO 17292
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 170 psi
- Pressure Class:
- 150#
- Type:
- J7150TG312236XTJZ
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Xtreme
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 11.5 lb