3 in. Stainless Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats

You last purchased this on
 
Jamesbury

Series 7000 3 in. Stainless Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Series 7000 3 in. Stainless Steel Standard Port Flanged 300# Ball Valve w/Xtreme Seats

  • Fast #
  • Part #J7300313600XTZ2M
  • Item #3941646
  • Manufacturer Part #MA0171792
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self relieving seat technology
  • Low emission stem seal technology
  • Robust engineering design
  • High quality
  • Requires Certification

Specifications

ANSI:
ANSI Class 300
API:
API 598, API 607, API 608
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3, ASME Class 300
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade B8
BAA Compliant:
No
CSA Certified:
CSA 3.16
Clean Bagged:
No
Collection:
Series 7000
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 17292, ISO 5752, ISO 5211
Length:
11-3/25 in
MA Approved -:
No
MSS:
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-44, MSS SP-61, MSS SP-72, MSS SP-96, MSS SP-53-1995, MSS SP-93-1987
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
480 psi
Pressure Class:
300#
Recommended Valve Application:
Gas, Water
Type:
J7300313600XTZ2MZ
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Operator:
Lever Handle;Gear Operator
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
3 in
Valve Stem:
Guided
Valve Type:
Ball Valve
Weight:
59 lb
cUPC Certified:
No