14 in. Stainless Steel Lug Xtreme PTFE Butterfly Valve
Series 815 14 in. Stainless Steel Lug Xtreme PTFE Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High flow capacity design (model D)
- Robust engineering design
- Driveshaft with trunnion (model D only) or through shaft
- High quality
- Fire-tested & cryogenic designs
- High cycle options
- Low emissions stem seal technology
- Flexible lip seat technology
- Longer service life with less maintenance
- Tight shut-off in either direction
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607, API 609
- ASME:
- ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Abrasive, Cryogenic, Vacuum
- Clean Bagged:
- No
- Collection:
- Series 815
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 24-22/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 10497-5:2004, ISO 9001:2015
- Length:
- 3-63/100 in
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-68, MSS SP-96
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 170
- Pressure - Maximum:
- 425 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chlorine, Oxygen, Steam, Water
- Schedule Class:
- 80
- Temperature Range:
- Up to 500 Deg F (Up to 260 Deg C)
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Xtreme PTFE
- Valve Size:
- 14 in
- Valve Type:
- Butterfly Valve
- Weight:
- 231 lb