1 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

You last purchased this on
 
Jamesbury

Value-Line® Series 3 1 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jamesbury

Value-Line® Series 3 1 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats

  • Fast #
  • Part #J3C3600MT3G
  • Item #500160
  • Manufacturer Part #MA0016373
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Large port size provides high flow while minimizing pressure drop
  • Requires Certification

Documents


Specifications

Collection:
Value-Line® Series 3
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
3-12/25 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Type:
J3C3600MT3GZ
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve