3/4 in. Stainless Steel Standard Port NPT 1000# Ball Valve w/PTFE Seats
Value-Line® Series 3 3/4 in. Stainless Steel Standard Port NPT 1000# Ball Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- Value-Line® Series 3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-19/50 in
- IAPMO Listed -:
- No
- Length:
- 2-89/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -60
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Type:
- J3A3600TT3FZ
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1.7 lb