2 in. Stainless Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats
Value-Line™ Series 6F 2 in. Stainless Steel Full Port NPT 1000# Fire-Tite Ball Valve w/Filled PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slide-lock handle meets the requirements of OSHA 1910.147
- Tight shut-off: The proven self-relieving seat design incorporates a flexible lip that automatically compensates for fluctuations in pressure and temperature
- Ideal choice for majority of applications where tight shut-off is required
- Excellent corrosion resistance: Available in all stainless steel construction
- Anti-blow-out stem: Internal entry stem provides positive stem retention
- Fire-tested: Standard valves are Fire-Tite in accordance with API 607
- Lockable handle: A slide lock handle is standard to meet the requirements of OSHA 1910.147
- High flow capacity: Full bore design for maximum flow
- Manual operation
- Robust engineering design
Specifications
- ANSI:
- ANSI B120.1
- API:
- API 607
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Value-Line™ Series 6F
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 5-1/25 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Steam
- Temperature Range:
- Up to 500 Deg F
- Type:
- J6F3600MTKZ
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Glass Filled PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 8.7 lb
- cUPC Certified:
- No