High Temperature Spring Return Pneumatic Actuator
Valv-Powr® High Temperature Spring Return Pneumatic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-182, ASTM A-351, ASTM A-582
- Actuator Type:
- Pneumatic
- Application:
- Food Processing, Offshore, Sanitary
- Collection:
- Valv-Powr®
- ISO:
- ISO 5211, ISO 3506
- Material:
- Stainless Steel
- Maximum Temperature:
- 302
- Pressure - High:
- 116
- Recommended Valve Application:
- Air
- Temperature Range:
- -40 to 176 Deg F (-40 to 80 Deg C)
- Torque (In-Lbs):
- 538.8 in-lbs
- UL Listed:
- No
- Width:
- 14-1/10 in