15/10 mfd 370V Dual Oval Run Capacitor
15/10 mfd 370V Dual Oval Run Capacitor
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- JARD® offers economy/quality capacitor
- Widest selection of ratings in the industry
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements - smallest dimensions available
- UL Listed
- CSA certified
Specifications
- Capacitor Type:
- Run
- Height:
- 2-22/25 in
- Length:
- 11/20 in
- MFD Rating:
- 15/10 mfd
- Material:
- Aluminum
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Oval
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 370V
- Width:
- 2-81/100 in