47 in. V Belt

You last purchased this on
 
Jason Industrial

47 in. V Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jason Industrial

47 in. V Belt

  • Fast #
  • Part #JAX45
  • Item #3369511
  • Manufacturer Part #AX45
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil and heat-resistant
  • Static dissipating
  • 40° angle
  • Requires Certification

Documents


Specifications

ETL Listed:
No
Height:
31/100 in
Length:
47 in
Material:
Rubber
Material Type:
Chloroprene
Product Type:
V-Belt
Thickness:
0.31 in
UL Listed:
No
Weight:
0.30 lb
Width:
1/2 in