Jason Industrial
69 x 0.3438 in. Belt
Part #JA69 | Item #1969975 | Manufacturer Part #A69
Length:
Product Details
- 40° angle
- Oil and heat-resistant
- Static dissipating
Documents
Specifications
ETL Listed: No
Height: 31/100 in
Length: 69 in
Material: Rubber
Material Type: SBR
Product Type: V-belt
Thickness: 0.31 in
UL Listed: No
Weight: 0.40
Width: 1/2 in