DESCRIPTION

  • Forty degree angle

Jason Industrial Multi-Plus® 68 x 0.3125 in. Belt

JA66

Manufacturer Part #: A66

Length:

68 in

SPECIFICATIONS

Collection
Multi-Plus®
Type
JA66
Weight
0.4
Width
1/2 in

Print