1/2 hp 115V 3.5 gpm. Hydrostat Condensate Pump

You last purchased this on
 
Jax

1/2 hp 115V 3.5 gpm. Hydrostat Condensate Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jax

1/2 hp 115V 3.5 gpm. Hydrostat Condensate Pump

  • Fast #
  • Part #THT90E
  • Item #1131839
  • Manufacturer Part #HT-90E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 300 psi operating design
  • Carrying weight only (32 lbs)
  • 1/2 Hp ball bearing motor (115V) with capacitor starting
  • Suction-side strainer to minimize the potential of plugging
  • Liquid-filled pressure gauge positioned on system-side of check valve for convenient reading
  • Sturdy, easy-carry handle
  • Check valve holds system pressure if pump is unplugged
  • Furnished with 10 feet of hose with a quick-disconnect and check valve
  • Requires Certification

Documents


Specifications

Flow Rate:
3.5 gpm
Height:
13 in
Horsepower:
1/2 hp
Length:
12 in
Pressure - Maximum:
300 psi
Volts:
115V