11 oz. Plastic Lubricant in Light Amber
Power-Pen 11 oz. Plastic Lubricant in Light Amber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains PTFE for lasting lubrication long after the carrier has dissipated
- Engineered with the most advanced additive technology available
- High-performance penetrating lubricant
- Does not contain any chlorinated solvents or kerosene
- Choose this product if you are looking to replace WD-40 and want something that performs and lasts
- Light, clean, and environmentally-friendly formula
- Provides ultimate performance in rust prevention, moisture displacement, and the ability to loosen “frozen” parts
Documents
Specifications
- Application:
- Industrial
- CARB OTC LEED Compliant:
- No
- Collection:
- Power-Pen
- Color Finish Category:
- Reds
- Color Finish Name:
- Light Amber
- Diameter:
- 8-1/2 in
- Height:
- 11 in
- Material:
- Plastic
- Material Type:
- PTFE
- NSF:
- NSF H2
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 11 oz
- Weight:
- 0.91 lb
- Width:
- 8 in