11 oz. Dry Film Molybdenum Lubricant
Protecto-Lube 11 oz. Dry Film Molybdenum Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive formulation includes molybdenum disulfide, which creates a friction-reducing film that resists heat, cold, moisture and salt
- Ideal as a protective coating on seasonal equipment such as plow blades, lawn mower decks, agricultural machinery, saw blades, snow removal equipment, salters, sanders and shovels
- Dry-film moly spray that gives positive protection against wear, rust and corrosion
- Temperature-resistant to 800°F (427°C) - once dry, it will not attract or allow particulates in the air to adhere or build up
- Sprays on wet, but fast flash solvent dissipates before your eyes leaving only a completely dry coating of Extreme Pressure Moly
- Used when an oil-based “wet” lubricant is not practical, yet antiwear and extreme-pressure protection are needed
- After working in, there is a smooth, dry film with a thickness of less than 0.0001”
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Protecto-Lube
- Diameter:
- 8-1/2 in
- Material:
- Aerosol
- NSF:
- NSF H2
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 11 oz
- Weight:
- 0.91 lb