2 in. No Hub Cast Iron Floor Drain with Top
2 in. No Hub Cast Iron Floor Drain with Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safe-Set design insures bucket replacement after cleaning, since top grate cannot be inserted unless bucket is in place
- With 8.5" round tops
- For general medium duty use where waste water contains solids or debris that must be prevented from entering drainage lines
- ADA
- With sediment buckets
Specifications
- Adjustable:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No