2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
This product has been replaced by
Manufacturer Part #2005Y02BA
2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- The round top strainer head is used for all types of poured finished floors
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Outlet Type:
- No Hub