3-1/4 in. MNPT Straight ABS Nipple Kit for 0100-0400 Water Closet Support
3-1/4 in. MNPT Straight ABS Nipple Kit for 0100-0400 Water Closet Support
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Outlet connection for wall hung bowl installations
Documents
Specifications
- Brand Model Compatibility:
- 0100-0400 Water Closet Support
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 3-1/4 in
- Fitting Size 2:
- 3-1/4 in
- Fitting Sizes:
- 3-1/4 in
- Fitting Type:
- Nipple
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No