Finished Floor Cleanouts with Adjustable Tops with Taper Thread - Bronze Plug
4020 Series Finished Floor Cleanouts with Adjustable Tops with Taper Thread - Bronze Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows for easy floor level adjustment
- For use in finished floors bearing foot and medium load wheeled traffic
Specifications
- Adjustable:
- Yes
- Collection:
- 4020 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Outlet Type:
- No Hub
- Plug Diameter:
- 4 in
- Plug Included:
- Yes