5/16 in. Cast Iron Downspout Boot
5/16 in. Cast Iron Downspout Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of impervious cast iron, it protects the more fragile downspout sheet metal from damage and ensures continuous flow of drainage from the roof
- This downspout boot is used as a transition piece between the exposed sheet metal of a downspout and the underground cast iron soil piping
Documents
Specifications
- Depth:
- 3 in
- Diameter:
- 4 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 12 in
- Material:
- Cast Iron
- Product Type:
- Boot