Jay R. Smith

Funnel-Ceptor® Figure 3510 3 in. Cast Iron Floor Drain with 6 in. Round Nickel Bronze Grate

Part #S3510LXH03F1106NB  |  Manufacturer Part #3510LXH03 (-F1106NB)

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Coating: Duco

Collection: Funnel-Ceptor® Figure 3510

Fits Pipe Size: 3 in

IAPMO Listed: No

UL Listed: No