Bronze Nickel 8 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

You last purchased this on
 
Jay R. Smith

5609QT Bronze Nickel 8 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jay R. Smith

5609QT Bronze Nickel 8 x 1/2 x 3/4 in. FNPT and MNPT x GHT Wall Hydrant

  • Fast #
  • Part #S5609QT08NP
  • Item #1599850
  • Manufacturer Part #5609QT-08NP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides positive non-freeze protection where water is required at the outside of the building and features an integral vacuum breaker
  • The stainless steel recessed box conceals the nozzle and operating mechanism
  • Unique inlet fitting consists of 1/2" FNPT and 3/4" MNPT connection
  • For irrigation purpose only
  • Non-freeze weather box is 7" square and 2 1/2" deep
  • The locking cover prevents unauthorized use
  • Requires Certification

Documents


Specifications

Collection:
5609QT
Color Finish Category:
Nickel Tones
Color Finish Name:
Bronze Nickel
End Connection 1:
FNPT, MNPT
End Connection 2:
GHT
End Connections:
FNPT;MNPT x GHT
Height:
2-1/2 in
Length:
8 in
Material:
Bronze, Stainless Steel
NSF Certified:
Yes
Sillcock Type:
Quarter Turn, Frost-proof
Valve Disc Material:
Ceramic
Valve Operator:
T-Handle
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in x 3/4 in
Width:
4 in