3-1/2 in. Quad Close Rubber Trap Seal Device Clamshell
This product has been replaced by
Manufacturer Part #2692-0350
Quad Close® 3-1/2 in. Quad Close Rubber Trap Seal Device Clamshell
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASSE Standards:
- ASSE 1072
- Collection:
- Quad Close®
- Drain Component Type:
- Stopper
- Fits Pipe Size:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 2-33/50 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Trim Ring:
- No