1-1/8 in. Under Deck Clamp
1-1/8 in. Under Deck Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large low profile dome provides sufficient free area for quick drainage of rain water and protects the drain sump and connected piping from the intrusion of debris
- Wide clamping surface holds flashing and roofing materials without puncturing
- Deck clamp only for series 1010 roof drain
Specifications
- Brand Model Compatibility:
- 1010 Series
- Diameter:
- 16 in
- Drain Component Type:
- Underdeck Clamp
- Material:
- Cast Iron
- Trim Ring:
- No